Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" Socket Weld SS Coupling
Mfr # 4307005362
Zoro # G1805876
original price:
$18.60
17% off
new price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Full Coupling
- Pipe Fitting Material 316L Stainless Steel
- Tube Size 3/4"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307005362
- Zoro # G1805876
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Tube Size | 3/4" |
Outside Dia. | 1-1/2" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Overall Length | 1 3/8 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Fitting Side A Outside Diameter | 1 3/8 in |
Description
Coupling, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 80, 3/4 in, Female, Socket, 1 3/8 in, 3/4 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Tee, 1/2", 125, Brz Nl (4385008070)
- STEAMSPA Steamhead with Aromatherapy Reservoir in Matte Black (G-SHMK)
- APG 3/4" 316 Stainless Steel Part D (3E07DSS)
- HAYWARD FLOW CONTROL Air Release Valve, 3/4", PVC/FPM, PP Ball, S/T (AR10075ST)
- ZORO SELECT 1/4" Socket Weld SS Coupling (4307005354)
- ZORO SELECT 3/8" Socket Weld SS Coupling (4307005358)
- ZORO SELECT 1" Socket Weld SS Coupling (4307005366)
- ZORO SELECT 4" Welded SS Weld Neck Flange Sch 40 (4381004660)
- ZORO SELECT 1" FNPT 316 SS Threaded Tee (60TE111N010)
- ZORO SELECT 2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010850)
- KINGDOM 1-1/4 Plug, 304 Stainless Steel, MNPT, Class 150, 300 PSI (K417-20)
- Zoro Select Stainless Steel Pipe Fittings