Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" Socket Weld 316 SS Tee
Mfr # 2UB68
Zoro # G2653892
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Tee
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UB68
- Zoro # G2653892
- UPC # 190735927267
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Description
Tee, Stainless Steel, 316, Class Class 3000, 3/4 in, Female, Socket, 14, 3/4 in, Female, Socket, 14, 3/4 in, Female, Socket, 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE UNION CONNECTOR 3/8""CTS (25626)
- KOHLER Betello Left-Hand Trip Lever (21261-L-CP)
- FLEX-STRUT Pipe Strap, Standard, 2" (FS-7870-2 E/G)
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 2" x 2" x 1" Pipe Size, Socket x Socket x Socket (9801-249)
- ZORO SELECT 1-1/2" FNPT SS Locknut (4381038270)
- ZORO SELECT 1/2" x 1/8" MNPT x FNPT SS Hex Reducing Bushing (4307001306)
- ZORO SELECT 1/4" MNPT 304 SS Square Head Plug (40SQ112N014)
- ZORO SELECT 3/4" FNPT 316 SS 45 Degree Elbow (604E111N034)
- ZORO SELECT 3/4" FNPT 316 SS 45 Degree Elbow (2TY96)
- ZORO SELECT 3" FNPT SS Threaded Flange (4381004470)
- J.W. WINCO J.W. Winco Stainless Threaded Plug with M14 x 1.5 Tapered Thread (906-NI-M14X1.5-A)
- Zoro Select Fittings