Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" Socket Weld 304 SS Tee
Mfr # 2UE34
Zoro # G3105961
original price:
$26.45
14% off
new price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Tee
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UE34
- Zoro # G3105961
- UPC # 190735931264
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in |
Description
Tee, Stainless Steel, 304, Class Class 3000, 3/4 in, Female, Socket, 14, 3/4 in, Female, Socket, 14, 3/4 in, Female, Socket, 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/4 Tee Brass Barstock (5316012)
- LEGEND VALVE 1/8" BRONZE TEE NO LEAD (310-100NL)
- MOEN Drain Plug & Seat - (99596)
- RIDGID Tubing/Conduit Cutter, 1/8 to 1 in. Cap. (32915)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8322)
- ZORO SELECT 1/2" Socket Weld SS Tee (4307006110)
- ZORO SELECT 1" FNPT 316 SS Threaded Coupling (60FC111N010)
- ZORO SELECT 2" Butt Weld 304L SS Stub End Type C Sch 10 (4381023250)
- ZORO SELECT 1-1/2" x 1-1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N112114)
- ZORO SELECT 1" FNPT 316/316L SS 45 Degree Elbow (2000300318)
- PARKER 1/4" MNPT 316 SS Hex Long Nipple (4-4 MHLN-SS 4.0)
- Zoro Select Stainless Steel Pipe Fittings