Shop All Ball Valves
Zoro Select
3/4" Socket PVC Ball Valve Union
Mfr # 4PGD4
Zoro # G1164597
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline True Union
- Stem Material PVC
- Port Full
- Handle Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4PGD4
- Zoro # G1164597
- UPC # 190735518298
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 5.31 in |
Handle Height | 2.24 in |
Connection Size - Side 1 | 3/4 in |
Nominal Valve Size | 3/4 in |
Ball Opening Size | 0.7 in |
Handle Length | 3.74 in |
Connection Size - Side 2 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 225 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material PVC, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Flaring Tool, 45 deg.ree (43631)
- LEGEND VALVE 2" T-4355 NO LEAD COMP X FIP (313-178NL)
- THRIFCO PLUMBING #68-C 5/8 Inch x 3/4 Inch Lead-Free Brass Compression MIP Adapt (4401096)
- DURA FAUCET HEAVY DUTY SINGLE LEVER ARC RV LAVATORY FAUCET - VENETIAN BRONZE (DF-NML210-VB)
- ZORO SELECT 2" Socket PVC Ball Valve Union (4PGD8)
- ZORO SELECT 1/2" Socket PVC Ball Valve Union (4PGD3)
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Union (4PGD7)
- ZORO SELECT 3/4" FNPT Brass Ball Valve 3-Way (1PZA2)
- ZORO SELECT 1/2" Barb PVC Ball Valve Inline (2271090)
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline (107-816)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (70LF-102-01)
- Zoro Select Valves