Shop All Stainless Steel Tubing
Zoro Select
3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing
Mfr # 3ADG6
Zoro # G3334466
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3/4 in
- Wall Thickness 0.049"
- Tube Material 304 Stainless Steel
- Tube Length 6 ft.
- Inside Diameter 0.652 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3ADG6
- Zoro # G3334466
- Country of Origin Multiple
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 3/4 in |
Tube Length | 6 ft. |
Inside Diameter | 0.652 in |
Outside Dia. Tolerance | +0.010 in /-0.010 in |
Outside Dia. | 3/4" |
Inside Dia. | 0.652" |
Overall Length | 6 ft |
Outside Diameter Tolerance | +/-0.01 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 0.652 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 2,190 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 3/4 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM 269, Temper Annealed, Tube Form Straight, Wall Thickness 0.049 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch x 1/2 Inch Slip x Slip PVC Bushing/Reducer SCH 40 (8113304)
- FLUIDMASTER Performax Fill Valve And Flapper Kit Multicolored (K-400H-040-T5)
- PARKER 0.096" Barb Brass Union 90 Degree Elbow (225-5/32)
- TOTO T20/T40 Washlet S7A Elongated Bidet Toilet Seat with EWATER+ Wand (SW4736AT40#01)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTN4)
- ZORO SELECT 1" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH1)
- ZORO SELECT 1/2" OD x 50 ft. Welded 304 Stainless Steel Coil Tubing (3ADD2)
- ZORO SELECT 3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (5LVL6)
- ZORO SELECT 5/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing (5LVN9)
- ZORO SELECT 3/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3AFD9)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACT5)
- Zoro Select Stainless Steel Tubing