Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" NPT 316 SS 45 Degree Lateral
Mfr # 1500300618
Zoro # G4465715
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Lateral
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type NPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Lateral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1500300618
- Zoro # G4465715
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 7/16 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 1 7/16 in |
Overall Length | 3 in |
Description
45 Degrees Lateral Wye, Stainless Steel, 316, Class Class 3000, 3/4 in, Female, NPT, 1 7/16 in, 14, 3/4 in, Female, NPT, 1 7/16 in, 14, 3/4 in, Female, NPT, 14, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Spool Adapter, 3x4In, 100 psi, Male Adapter (3040-AA-AL)
- AMERICAN STANDARD Vormax Uhet Rhel 12"RLSeat Combo-Wh, 1.0 gpf, VorMax, Floor Mount, Elongated, White (238AA.114.020)
- PARKER 1" Compression Brass Ferrule (16 TZ-B)
- LEGEND VALVE 1" T-1001T BALL VALVE (101-655)
- ZORO SELECT 1" Butt Weld 304L SS Cap Sch 40 (4381015820)
- ZORO SELECT Hex Plug, 1/8", 150,304, Thrd Heavy (4381032000)
- ZORO SELECT Hex Bushing, 316 SS, 3/8 x 1/4", BSPT (ZUSA-PF-7568)
- ZORO SELECT 1/4" FNPT 304 SS Cross (1LVJ5)
- ZORO SELECT 3/8" x 1/8" FNPT 304 SS Reducing Coupling (40RC111N038018)
- ZORO SELECT 1-1/2" MNPT x FNPT 304 SS Street Elbow (40SE113N112)
- LEGEND VALVE 1-1/4" x 6" 316 SS NIPPLE (316-130)
- Zoro Select Stainless Steel Pipe Fittings