Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" NPT 304 SS 45 Degree Lateral
Mfr # 1500300612
Zoro # G4465819
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Lateral
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type NPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Lateral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1500300612
- Zoro # G4465819
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 1 7/16 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 7/16 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Overall Length | 3 in |
Description
45 Degrees Lateral Wye, Stainless Steel, 304, Class Class 3000, 3/4 in, Female, NPT, 1 7/16 in, 14, 3/4 in, Female, NPT, 1 7/16 in, 14, 3/4 in, Female, NPT, 14, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 X 1 T4325 NL IPS PAK X CTS (313-256NL)
- SMITH-COOPER Reducing Tee, 1-1/4"x1", 125, Brz Nl (4385005960)
- COLDER Coupler, Push In, Acetal, White (APC17006)
- GROHE Snap Coupling (48220000)
- ZORO SELECT 1" NPT 304 SS 45 Degree Lateral (2000300612)
- ZORO SELECT 1-1/2" NPT 304 SS 45 Degree Lateral (3000300612)
- ZORO SELECT 2" NPT 304 SS 45 Degree Lateral (4000300612)
- ZORO SELECT 1/8" FNPT 304 SS Tee (40TE111N018)
- ZORO SELECT Straight Adapter, Steel, 1 in, NPT x BSPT (ZUSA-PF-8964)
- ZORO SELECT 3/8" x 1/4" FNPT 304 SS Reducing Coupling (2UA80)
- THRIFCO PLUMBING 1/4 Stainless Steel Tee, Packaged (9017063)
- Zoro Select Stainless Steel Pipe Fittings