Shop All Copper Fittings
Zoro Select
3/4" NOM C x 3/4" MNPT Copper Union
Mfr # 24W565
Zoro # G4970892
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Copper
- Pipe Fitting Material Cast Copper
- Specific Fitting Shape Union
- Fitting Connection Type C x MNPT
- Tube Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24W565
- Zoro # G4970892
- UPC # 190735436523
- Country of Origin Multiple
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Outside Dia. | 7/8" |
Pipe Size (Fittings) | 3/4" |
Overall Length | 75 3/32 mm |
Fitting Side B Tube Outer Diameter | 3/4 in |
Socket Depth | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Copper Tube Size | 3/4 in |
For Tube Outside Diameter | 3/4 in, 7/8 in |
Copper Tube Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Description
Union, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Material Cast Copper, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 3/4 in, Maximum Operating Pressure 582 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Union, Standards ANSI B16.18, Color Bronze
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Shower Arm Bracket Pol Nkl (8888.096.013)
- THRIFCO PLUMBING 1 Inch Brass Tee (5317067)
- BECK 1/8" x 10" Black Pipe Nipple Sch 40 (0330004003)
- J.W. WINCO GN882-M18X1.5-MS-M Breather Filter Brass (882-M18X1.5-MS-M)
- ZORO SELECT 2" NOM C Copper Union (24W574)
- ZORO SELECT 1-1/2" NOM C Copper Union (24W573)
- ZORO SELECT 3/4" NOM C x 1/2" FNPT Copper 90 Degree Drop Elbow (24W593)
- ZORO SELECT 1/2" NOM C x 1/2" FNPT Copper Tee (24W589)
- ZORO SELECT 1" NOM C Copper Union (24W571)
- ZORO SELECT 3" NOM C Copper Union (24W576)
- THRIFCO PLUMBING 1 Inch Copper 90 LT. ELL (5436020)
- Zoro Select Copper Fittings