Shop All Copper Fittings
Zoro Select
3/4" NOM C x 3/4" FNPT Copper Tee
Mfr # 24W590
Zoro # G4971145
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Copper
- Pipe Fitting Material Cast Copper
- Specific Fitting Shape Tee
- Fitting Connection Type C x C x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24W590
- Zoro # G4971145
- UPC # 190735436660
- Country of Origin Multiple
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Outside Dia. | 7/8-x 7/8" |
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side C Pipe Size | 3/4 in |
Overall Length | 71 1/2 mm |
Fitting Side A Tube Outer Diameter | 7/8 in |
Socket Depth | 3/4 in |
Fitting Side A Copper Tube Size | 3/4 in |
Pipe Size | 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Copper Tube Size | 3/4 in x 3/4 in |
For Tube Outside Diameter | 7/8 in |
Description
Tee, Precleaned Sandblasting Cleaned and Bagged, Application Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type FNPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Cast Copper, Fitting Side C Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Specific Fitting Shape Adapter Tee
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Polished Chrome, Sensor, Urinal Optima El700A-G Sfsm Gem Hardwired (3345102)
- CHICAGO FAUCET Deck Mounted Spout, Gooseneck, 1.5 GPM (626-FCABCP)
- BLACK SWAN PTFE Tape-Yellow-Gas Line-China3/4"X520" (02142)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3451001.020)
- ZORO SELECT 1/2" FIP x SOLV Forged Brass Drop Ear Elbow (440-030NL)
- ZORO SELECT 1/2" NOM C Copper Union (24W569)
- ZORO SELECT 3/4" NOM C Copper Union (24W570)
- ZORO SELECT 1/2" NOM C x 1/2" MNPT Copper Flush Adapter (24W566)
- ZORO SELECT 2-1/2" NOM C Copper Union (24W575)
- ZORO SELECT 1-1/2" NOM C Copper Union (24W573)
- NIBCO 1-1/4" x 1-1/4" x 3/4" NOM C Copper Reducing Tee (611 11/4X11/4X3/4)
- Zoro Select Fittings