Shop All Black Pipes
Zoro Select
3/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80
Mfr # 1LME9
Zoro # G2887333
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 2.5 in
- Pipe Fitting Material Black Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1LME9
- Zoro # G2887333
- UPC # 190735929483
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 2.5 in |
Pipe Size (Fittings) | 3/4" |
Pipe Size (Nominal) | 3/4" |
Outside Dia. | 1 3/64 in |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 3/64 in |
Overall Length | 2 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 2 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID Model No 375 458R Ratchet Flaring Tool, 37 Degree SAE Flares (41285)
- ELKAY 15.5 in W x 33.5 in L x 1.25 in H, Stainless Steel (CTXBG3416)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743NOF-PC)
- AMERICAN STANDARD Bonnet Nut, 3/4" x 1-1/4", Chrome (904939-0020A)
- ZORO SELECT 1/2" x 10" Black Pipe Nipple Sch 160 (82414)
- ZORO SELECT 3/4" x 1-1/2" TOE Black Pipe Nipple Sch 80 (40501TS)
- ZORO SELECT 1/4" x 4" Black Pipe Nipple Sch 80 (1LLX6)
- ZORO SELECT Elbow, 45 Deg, 2-1/2 In, NPT, Galv (783YD3)
- ZORO SELECT 2-1/2" x 9" Black Pipe Nipple Sch 40 (0830043808)
- ZORO SELECT Nipple, 150 psi, SS, 12 (T4WNF13)
- BECK 1-1/4" Close Black Pipe Nipple Sch 40 (0330028200)
- Zoro Select Pipes