Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" MNPT x FNPT SS Street 90 Degree Elbow
Mfr # 4307002110
Zoro # G2808705
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307002110
- Zoro # G2808705
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Outside Dia. | 1-15/16" |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Overall Length | 3 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Fitting Side A Outside Diameter | 1 15/16 in |
Description
90 Degrees Street Elbow, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 160, 3/4 in, Female, NPT, 1 15/16 in, 3/4 in, Male, NPT, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1" x 3/4" Pipe Size (6RCZ1)
- KOHLER Elate Robe Hook (27290-BN)
- DIXON Standard Round Hole Strainer NPSM, 8" (RHS80)
- SPRINGER PARTS O-Ring, NBR (FDA); Replaces Waukesha Cherry-Burrell Part# CD0-097-000 (CD0-097-000SP)
- ZORO SELECT 1" MNPT x FNPT SS Street 90 Degree Elbow (4307002112)
- ZORO SELECT 1/2" x 3/8" FNPT 316 SS Reducing Coupling (60RC111N012038)
- ZORO SELECT 2" Socket Weld 316 SS Union (600U111SW020)
- ZORO SELECT Elbow, 45 deg, 3", 150,304, Thrd Heavy (4381030900)
- ZORO SELECT 1-1/2" FNPT 316 SS Coupling (60FC111N112)
- ZORO SELECT Straight Adapter, Steel, 1/4 ", NPT x BSPT (ZUSA-PF-8003)
- LEGEND VALVE 1/8" x 2-1/2" 316 SS NIPPLE (316-003)
- Zoro Select Fittings