Shop All Sanitary Tube Fittings
Zoro Select
3/4" MNPT x Butt Weld T316L SS Male Adapter
Mfr # 19WB-6L.75
Zoro # G4017745
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type MNPT x Butt Weld
- Surface Finish Unpolished
- Pipe Fitting Connection Type MNPT x Butt Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19WB-6L.75
- Zoro # G4017745
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3/4 in |
Pipe Size | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side A Pipe Size | 3/4 in |
Description
Male Adapter, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Pipe Size 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape Straight Adapter, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150193-75)
- JONES STEPHENS Cast Iron, Plug: Countersunk, Cleanout with Gasket (C36116)
- LEGEND VALVE 1/2 T2007 SWT x PEX NO LEAD DR (101-600NL)
- AMERICAN STANDARD Handle Extension (953963-0070A)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0100X72.00-7-6)
- ZORO SELECT 1-1/2" Clamp T304 SS Roll-On Ferrule (EG14R1.5)
- ZORO SELECT 4" x 3" Butt Weld T304 SS Concentric Reducer (V31W4.0X3.0)
- ZORO SELECT 2" MNPT x Butt Weld T304 SS Male Adapter (19WB2.0)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0400X6.00-7-4)
- ZORO SELECT 3" Clamp T316L SS Tee (EG7-6L3.0)
- VNE Elb 90 deg., Tang One End Clamp, T316L (E2C-6L2.5)
- Zoro Select Sanitary Tube Fittings