Shop All Stainless Steel Pipes
Zoro Select
3/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT
Mfr # E4BNE11
Zoro # G2615724
original price:
$13.42
23% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 304 Stainless Steel
- Pipe Schedule 80
- Seamless/Welded Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E4BNE11
- Zoro # G2615724
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 6 in |
Outside Dia. | 1 3/64 in |
Pipe Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Inside Dia. | 47/64 in |
Outside Diameter | 1 1/16 in |
Inside Diameter | 3/4 in |
Overall Length | 6 in |
Nominal Pipe Size | 3/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 3/4 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 2828 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 1/16 in, Overall Length 6 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO 2K-2H Hot Stem & 2K-2C Cold Stem Brass Faucet Repair Kit (39674E)
- BRASS CRAFT SERVICE PARTS Ni/Blk Fauc Aerator (SF0331)
- KOHLER Parallel Hotelier (23530-BN)
- ZORO SELECT 3/4" x 7" Black Pipe Nipple Sch 80, Wall Thickness: 1/8 in (40511)
- ZORO SELECT 3/8" MNPT x 1" TBE Stainless Steel Close Pipe Nipple Sch 80, Thread Type: NPT (E4BNC01)
- ZORO SELECT 3/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNE04)
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNA02)
- ZORO SELECT 1/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA06)
- ZORO SELECT 1/2" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T6WND2)
- ZORO SELECT 3/4" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNE23)
- ZORO SELECT Pipe Nipple, 3/8 in Pipe Fitting, 1 in Length, MNPT, 304 Stainless Steel (T4BNC01)
- Zoro Select Pipes