Shop All Galvanized Pipes
Zoro Select
3/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 160
Mfr # 87510
Zoro # G2549163
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 87510
- Zoro # G2549163
- Country of Origin Multiple
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 6 in |
Pipe Size (Fittings) | 3/4" |
Pipe Size (Nominal) | 3/4" |
Outside Dia. (In.) | 1.05 in |
Inside Dia. (In.) | 0.612 in |
Inside Diameter | 39/64 in |
Outside Diameter | 1 3/64 in |
Nominal Pipe Size | 3/4 in |
Overall Length | 6 in |
Description
Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 39/64 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 6112 psi @ 650 Degrees F, Maximum Steam Pressure 6112 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 6 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch Male Thread x Slip PVC Adapter SCH 40 (8113172)
- B&K 1 In. x 4 In. Schedule 80 PVC Nipple (505-040)
- KOHLER Canister Valve Assy, Service Kit (1216624)
- B & K Nibco 1 in. FTG X 1 in. D Press Copper 90 Degree Elbow 1 pk (9059205PCU)
- ZORO SELECT 1-1/4" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 (566-090)
- ZORO SELECT 1/2" MNPT x 10 ft. TBE Galvanized Steel Pipe Sch 40 (563-1200)
- ZORO SELECT 2-1/2" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (569-120)
- ZORO SELECT 3/8" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P773)
- ZORO SELECT 1" MNPT x 6 ft. TBE Carbon Steel Pipe Nipple Sch 40 (565-720)
- ZORO SELECT 1-1/2" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (567-100)
- ZORO SELECT 4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (2WV50)
- Zoro Select Galvanized Pipes