Shop All PVC Pipes
Zoro Select
3/4" MNPT x 4" TOE PVC Pipe Nipple Sch 80
Mfr # 1883-040
Zoro # G3019177
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 4 in
- Pipe Fitting Material PVC
- Pipe Connection Type Threaded On One End
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1883-040
- Zoro # G3019177
- UPC # 54211114810
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 4 in |
Pipe Size (Fittings) | 3/4" |
Pipe Size (Nominal) | 3/4" |
Nominal Pipe Size | 3/4 in |
Overall Length | 4 in |
Inside Diameter | 361/500 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Inside Diameter 361/500 in, Material PVC, Maximum Operating Pressure 345 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 4 in, Schedule Schedule 80, Side A Connection Type Threaded on One End, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Unthreaded, Standards ASTM D1784
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Bossini Three Function Rovato Showerhead In Polished Nickel (I00218PN)
- PARKER 90 Elbow, Steel, 1/4 in Pipe Size, MNPT (1/4 CR-S)
- ELKAY Drop-In Sink, 4 Hole, Elite Satin Finish (DSE233224)
- ZORO SELECT Nipple, Threaded Hex, Poly, 1/2 In NPT, PK10 (N8HDPE)
- ZORO SELECT 1-1/4" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (861-171)
- ZORO SELECT 2-1/2" x 8 ft. Non-Threaded PVC Pipe Sch 40 (43098)
- ZORO SELECT 1-1/4" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1885-040)
- ZORO SELECT 2" x 8 ft. Non-Threaded PVC Pipe Sch 40 (43088)
- ZORO SELECT 2" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1887-060)
- ZORO SELECT 1/2" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-083)
- GENOVA ELBOW 4IN PVC S D 1/8 (V-504)
- Zoro Select Pipes