Shop All Brass Pipes
Zoro Select
3/4" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80
Mfr # 464-040X
Zoro # G3192603
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Red Brass
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 464-040X
- Zoro # G3192603
- UPC # 00190735932070
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 4 in |
Pipe Size (Fittings) | 3/4" |
Outside Dia. | 1 in |
Overall Length | 4 in |
Thread Size | 14" |
Outside Diameter | 1 in |
Nominal Pipe Size | 3/4 in |
Inside Diameter | 3/4 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 3/4 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 240 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 953 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 in, Overall Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FDA Silicone Tubing, 1/2" ID x 3/4" OD x 2 Ft. L (ZUSA-HT-1643)
- REED 1-1/2IN HAMMER FLARING TOOL (HF1 1/2)
- SLOAN 1.28 gpf, Polished Chrome, Water Closet Royal 111-1.28 Ess Tmo Flush Valve (3450055)
- LARSEN SUPPLY CO Pb Dual T Aerator (09-1973)
- ZORO SELECT 1" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (465-025X)
- ZORO SELECT 1/2" MBSPT x MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (463-040BSNP)
- ZORO SELECT 1" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (465-025)
- ZORO SELECT 2" MNPT x 2" TBE Red Brass Pipe Nipple Sch 80 (468-001X)
- ZORO SELECT 1/8" MNPT x 10" TBE Red Brass Pipe Nipple Sch 40 (460-100)
- ZORO SELECT 3/8" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (462-060)
- LEGEND VALVE 1/2" X 8" BRASS NIPPLE (311-072)
- Zoro Select Pipes