Shop All CPVC Pipes
Zoro Select
3/4" MNPT x 4" TBE CPVC Pipe Nipple Sch 80
Mfr # 9861-107
Zoro # G1900604
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 4 in
- Pipe Fitting Material CPVC
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9861-107
- Zoro # G1900604
- Country of Origin United States
- Category CPVC Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 4 in |
Pipe Size (Nominal) | 3/4" |
Pipe Size (Fittings) | 3/4" |
Overall Length | 4 in |
Outside Diameter | 1 1/20 in |
Nominal Pipe Size | 3/4 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Material CPVC, Material Trade Name ChlorFIT, Maximum Operating Pressure 345 psi @ 73 Degrees F, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 1/20 in, Overall Length 4 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 12" T-550 RVL CARTRIDGE (108-912RVL)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White Finish, Kitchen, Extension (4FEY5)
- KOHLER Purist Wall-Mount Lav Faucet Trim (T14413-3-2MB)
- ZORO SELECT Cap, 1/2", 150,304, Thrd Heavy (4381030230)
- ZORO SELECT 1-1/4" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-170)
- ZORO SELECT 1-1/2" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-213)
- ZORO SELECT 1" MNPT x 12" TBE CPVC Pipe Nipple Sch 80 (884-120C)
- ZORO SELECT 1/2" MNPT x 4" TBE CPVC Pipe Nipple Sch 80 (9861-082)
- ZORO SELECT 1/2" MNPT x 12" TBE CPVC Pipe Nipple Sch 80 (882-120C)
- ZORO SELECT 2" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-251)
- PROFESSIONAL PLASTICS Gray CPVC Schedule 80 Pipe, 4.000 Nominal X 20 FT [Each] (TCPVCGY4.000X20FTSCH80)
- Zoro Select CPVC Pipes