Shop All CPVC Pipes
Zoro Select
3/4" MNPT x 3" TBE CPVC Pipe Nipple Sch 80
Mfr # 9861-106
Zoro # G2272846
original price:
$4.39
11% off
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 3 in
- Pipe Fitting Material CPVC
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9861-106
- Zoro # G2272846
- Country of Origin United States
- Category CPVC Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 3 in |
Pipe Size (Fittings) | 3/4" |
Pipe Size (Nominal) | 3/4" |
Outside Diameter | 1 1/20 in |
Nominal Pipe Size | 3/4 in |
Overall Length | 3 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Material CPVC, Material Trade Name ChlorFIT, Maximum Operating Pressure 345 psi @ 73 Degrees F, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 1/20 in, Overall Length 3 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 3/4 in Pipe Size (JB8214235CSA)
- REMKE Thread Adaptr, PG36 Ext Thread, 1-1/2" NPT (RAPG-36M150F)
- CHICAGO FAUCET Metering 4" Mount, 1 Hole Sink Faucet, Polished chrome (3500-E2805ABCP)
- SHARKBITE MAX Adapter, Brass, Brass (UR088)
- ZORO SELECT 1" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (884-020C)
- ZORO SELECT 3" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-338)
- ZORO SELECT Pipe, 1" Pipe Size - Nominal (CTS-010-10)
- ZORO SELECT Pipe, 3/4" Pipe Size - Nominal (CTS-007-10)
- ZORO SELECT 1-1/2" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-215)
- ZORO SELECT 1/2" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-081)
- ZORO SELECT 1/2" MNPT x 12" TBE CPVC Pipe Nipple Sch 80 (882-120C)
- Zoro Select Pipes