Shop All Black Pipes
Zoro Select
3/4" MNPT x 3 ft. TBE Black Pipe Sch 160
Mfr # 82520
Zoro # G3399846
product price: $38.49
/ea
Sold in multiples of 5 for $192.45
$192.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 3 ft
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 82520
- Zoro # G3399846
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 3 ft |
Inside Dia. | 5/8 in |
Pipe Size (Nominal) | 3/4" |
Pipe Size (Fittings) | 3/4" |
Outside Dia. | 1 1/16 in |
Overall Length | 3 ft |
Inside Diameter | 5/8 in |
Outside Diameter | 1 1/16 in |
Nominal Pipe Size | 3/4 in |
Description
Pipe, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 5/8 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 6112 psi @ 650 Degrees F, Maximum Steam Pressure 6112 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 1/16 in, Overall Length 3 ft, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerator Kit, 1.5 Gpm (1103464-FB)
- GEDORE Pipe Cutter, 3/4" to 1-1/4" Capacity (224011)
- KOHLER Components Deck-Mount Bath Spout With Row Design (77987-2MB)
- KOHLER Statement Oblong Vichy Body Spray Vibrant Brushed Moderne Brass (26300-2MB)
- ZORO SELECT 1-1/4" MNPT x 3 ft. TBE Black Pipe Sch 160 (82720)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Black Pipe Sch 160 (82420)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40504)
- ZORO SELECT 1-1/2" x 10" Black Pipe Nipple Sch 80 (40814)
- ZORO SELECT 1/8" x 7" Black Pipe Nipple Sch 80 (90111)
- ZORO SELECT Nipple, 150 psi, SS, 5 (T6WND9)
- ZORO SELECT 2" x 4-1/2" Black Pipe Nipple Sch 80, Wall Thickness: 9/64 in (40907)
- Zoro Select Black Pipes