Shop All Galvanized Pipes
Zoro Select
3/4" MNPT x 2 ft. TBE Carbon Steel Pipe Nipple Sch 40
Mfr # 564-240
Zoro # G3161742
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 2 ft
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Carbon Steel
- Material - Pipe Galvanized Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 564-240
- Zoro # G3161742
- UPC # 032888995024
- Country of Origin Multiple
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 2 ft |
Outside Dia. (In.) | 1.05 in |
Inside Dia. (In.) | 0.824 in |
Pipe Size (Fittings) | 3/4" |
Nominal Pipe Size | 3/4 in |
Overall Length | 2 ft |
Inside Diameter | 53/64 in |
Outside Diameter | 1 3/64 in |
Description
Pipe, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 53/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1454 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1454 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING FLUIDMASTER REFILL TUBE 218 (4543535)
- LEGEND Coupling Insert Brnz 1 (312-165)
- HOSE MASTER 3" Dia x 36" L 316 SS Flexible Metal Hose (GZ300SM360)
- ALLPOINTS Strainer, Drain , 7-3/4X2", S/S (1021110)
- ZORO SELECT 3/4" MNPT x 2 ft. 6" TBE Carbon Steel Pipe Nipple Sch 40 (564-300)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 160 (87804)
- ZORO SELECT 1/4" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (6P764)
- ZORO SELECT 1/4" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P765)
- ZORO SELECT 3/4" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (6KC79)
- ZORO SELECT 2-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (569-040BC)
- LEGEND VALVE 1" X 8" GALVANIZED NIPPLE (356-112E)
- Zoro Select Pipes