Shop All Galvanized Pipes
Zoro Select
3/4" MNPT x 2 ft. 6" TBE Carbon Steel Pipe Nipple Sch 40
Mfr # 564-300
Zoro # G2895444
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 2 ft 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Carbon Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 564-300
- Zoro # G2895444
- UPC # 032888995031
- Country of Origin Multiple
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 2 ft 6 in |
Inside Dia. (In.) | 0.824 in |
Outside Dia. (In.) | 1.05 in |
Pipe Size (Fittings) | 3/4" |
Nominal Pipe Size | 3/4 in |
Inside Diameter | 53/64 in |
Outside Diameter | 1 3/64 in |
Overall Length | 30 in |
Description
Pipe, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 53/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1454 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1454 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Valve A19Au Relief Valve (5301059)
- BANJO Screen, 80 Mesh, Mini T Line Strainer, 1/2 - 3/4 In. (LST580)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Overall Width: 12" (0047-ULE17)
- WOODFORD MANUFACTURING Metal Handle Repair Kit, 14/17, (2-Piece (RK-14/17MH)
- ZORO SELECT 1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 160 (87400)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 160 (87804)
- ZORO SELECT 3/4" MNPT x 18" TBE Carbon Steel Pipe Nipple Sch 40 (564-180)
- ZORO SELECT 1/8" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (6P933)
- ZORO SELECT 1-1/4" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P838)
- ZORO SELECT 1/2" MNPT x 5 ft. TBE Carbon Steel Pipe Nipple Sch 40 (563-600)
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Carbon Steel Pipe Nipple Sch 40 (564-600)
- Zoro Select Galvanized Pipes