Shop All Galvanized Pipes
Zoro Select
3/4" MNPT x 2-1/2" TBE Galvanized Steel Dielectric Nipple Sch 40
Mfr # 4PFZ1
Zoro # G2744612
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Standards ANSI B1.20.1, ASTM A53
- Max. Pressure 150 psi @ 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4PFZ1
- Zoro # G2744612
- UPC # 190735927991
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Overall Pipe Length | 2.5 in |
Overall Length | 2 1/2 in |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 1/20 in |
Description
Item Dielectric Nipple, Application Water, Finish/Coating Zinc-Plated, Fitting Compatibility Schedule 40, Liner Material Polyethylene, Maximum Operating Pressure 150 psi @ 200 Degrees F, Maximum Operating Temperature 230 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 1/20 in, Overall Length 2 1/2 in, Pipe Material Steel, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, Yes ADA, Retrofit Bottle Fill Station, 8GPH, SS (EZWS-ERPB8-RF)
- WATTS Spill Resistant Vacuum Breaker, 1/2 in. (LF289-1/2)
- PARKER 3/16" Compression x 1/4" MNPT Brass 90 Deg Elbow 10PK (169C-3-4)
- ZORO SELECT Cam and Groove Coupler, Female, Typer D, 2 in Coupler Size (3LX32)
- ZORO SELECT 1-1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P846)
- ZORO SELECT 1" MNPT x 3" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFZ5)
- ZORO SELECT 4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (2WV50)
- ZORO SELECT 1" MNPT x 4 ft. TBE Carbon Steel Pipe Nipple Sch 40 (565-480)
- ZORO SELECT 1/8" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (5P990)
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P839)
- ZORO SELECT 1/4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (6P756)
- Zoro Select Pipes