Shop All Stainless Steel Pipes
Zoro Select
3/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80
Mfr # E6BNE16
Zoro # G2576673
original price:
$15.19
5% off
new price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Pipe Fitting Material 316 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E6BNE16
- Zoro # G2576673
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 12 in |
Pipe Size (Nominal) | 3/4" |
Outside Dia. | 1 in |
Pipe Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Inside Dia. | 3/4 in |
Overall Length | 12 in |
Nominal Pipe Size | 3/4 in |
Inside Diameter | 3/4 in |
Outside Diameter | 1 1/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 3/4 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 1/16 in, Overall Length 12 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100278)
- APOLLO VALVES 1/4" FNPT Stainless Steel Ball Valve Inline (7650101A)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1/2 in x 1/4 in Pipe Size (839-072)
- ADVANCED DRAINAGE SYSTEMS REDUCNG COUPLR PLY 4X3 (0314AA)
- ZORO SELECT 1" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Seamless/Welded: Seamless (E6BNF03)
- ZORO SELECT 3/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Wall Thickness: 5/32 in (E6BNE11)
- ZORO SELECT 1/2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BND13)
- ZORO SELECT 2" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Wall Thickness: 1/8 in (T6BNI06)
- ZORO SELECT 1-1/4" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNG22)
- ZORO SELECT 3/8" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNC16)
- ZORO SELECT 1/8" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 80 (E4PPA10SL)
- Zoro Select Stainless Steel Pipes