Shop All CPVC Pipes
Zoro Select
3/4" MNPT x 12" TBE CPVC Pipe Nipple Sch 80
Mfr # 883-120C
Zoro # G5157056
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 12 in
- Pipe Fitting Material CPVC
- Pipe Schedule 80
- Pipe Connection Type Threaded on Both Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 883-120C
- Zoro # G5157056
- UPC # 54211244814
- Country of Origin United States
- Category CPVC Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 12 in |
Pipe Size (Fittings) | 3/4" |
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Overall Length | 12 in |
Nominal Pipe Size | 3/4 in |
Inside Diameter | 361/500 in |
Outside Diameter | 1 in |
Description
Nipple, Application Acids, Bases, Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Inside Diameter 361/500 in, Material CPVC, Maximum Operating Pressure 420 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 in, Overall Length 12 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Etf749A Sens Window Housing Asm (0365471)
- CENTRAL BRASS Self-Close Wallmount Faucet, NPT, Single Hole, Polished Chrome, Connection Size: 1/2" (0033-1/2PV-02)
- ZORO SELECT 1-1/4" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (861-171)
- KOHLER Anthem Recessed Mech Th Control 2Ot Matte Black (26346-9-BL)
- ZORO SELECT 1-1/2" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-215)
- ZORO SELECT 3" x 10 ft Non-Threaded CPVC Pipe Sch 80 (H0800300CG1000)
- ZORO SELECT 2" MNPT x 12" TBE CPVC Pipe Nipple Sch 80 (887-120C)
- ZORO SELECT 1" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-138)
- ZORO SELECT 3" MNPT x 12" TBE CPVC Pipe Nipple Sch 80 (889-120C)
- ZORO SELECT 1/2" MNPT x 4" TBE CPVC Pipe Nipple Sch 80 (9861-082)
- PROFESSIONAL PLASTICS Gray CPVC Schedule 80 Pipe, 0.500 Nominal X 20 FT [Each] (TCPVCGY.500X20FTSCH80)
- Zoro Select Pipes