Shop All CPVC Pipes
Zoro Select
3/4" MNPT x 10" TBE CPVC Pipe Nipple Sch 80
Mfr # 883-100C
Zoro # G5190464
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 10 in
- Pipe Fitting Material CPVC
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 883-100C
- Zoro # G5190464
- UPC # 54211244777
- Country of Origin United States
- Category CPVC Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 10 in |
Pipe Size (Fittings) | 3/4" |
Pipe Size (Nominal) | 3/4" |
Outside Dia. | 1 in |
Inside Dia. | 3/4 in |
Outside Diameter | 1 in |
Nominal Pipe Size | 3/4 in |
Overall Length | 10 in |
Inside Diameter | 361/500 in |
Description
Nipple, Application Acids, Bases, Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Inside Diameter 361/500 in, Material CPVC, Maximum Operating Pressure 420 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 in, Overall Length 10 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1-1/2x1-1/2,100 psi (740FG1M2J1-100)
- ZORO SELECT 2" x 1" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P578)
- SUPER KLEAN Superklean Standard Spray Nozzle, Ss With Red Cover (150B-R)
- SPEAKMAN Neo Universal Shower Valve Trimin in Brushed Bronze (CPT-1000-UNI-BBZ)
- ZORO SELECT 1-1/2" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-213)
- ZORO SELECT CPVC Pipe, 1 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 (H0800100CG1000)
- ZORO SELECT 1/2" MNPT x 12" TBE CPVC Pipe Nipple Sch 80 (882-120C)
- ZORO SELECT 1/2" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-081)
- ZORO SELECT 3/4" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800075CG1000)
- ZORO SELECT 8" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800800CG1000)
- ZORO SELECT 1/2" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-077)
- Zoro Select CPVC Pipes