Shop All Galvanized Pipes
Zoro Select
3/4" MNPT x 10 ft. TBE Galvanized Steel Pipe Sch 40
Mfr # 564-1200
Zoro # G2744122
original price:
$52.01
35% off
new price: $33.59
/ea
Sold in multiples of 2 for $67.18
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$67.18
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 10 ft
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 564-1200
- Zoro # G2744122
- Country of Origin Multiple
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 10 ft |
Inside Dia. (In.) | 0.824 in |
Pipe Size (Fittings) | 3/4" |
Outside Dia. (In.) | 1.05 in |
Pipe Size (Nominal) | 3/4" |
Nominal Pipe Size | 3/4 in |
Overall Length | 10 ft |
Outside Diameter | 1 3/64 in |
Inside Diameter | 53/64 in |
Description
Pipe, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 53/64 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 350 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2019 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 10 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Elbow, 90 Degrees, MNPT, 1/8" Pipe Size (706130-02)
- NOSHOK Block and Bleed Stainless Steel Needle V (2170-MFS)
- STEEL & OBRIEN 4" Tri-Clamp Heavy Duty Double Pin Clamp - 304SS (13MHHM-DP-4-304)
- WINGITS 42" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE42)
- ZORO SELECT 4" MNPT x 10 ft. TBE Galvanized Steel Pipe Sch 40 (571-1200)
- ZORO SELECT 1" MNPT x 10 ft. TBE Galvanized Steel Pipe Sch 40 (565-1200)
- ZORO SELECT 2-1/2" MNPT x 10 ft. TBE Black Welded Pipe Sch 40 (569-1200)
- ZORO SELECT 1/4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (6P756)
- ZORO SELECT 2" MNPT x 2 ft. TBE Carbon Steel Pipe Nipple Sch 40 (568-240)
- ZORO SELECT 6" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (0831064209)
- LEGEND VALVE 4" X 6" GALVANIZED NIPPLE (356-230)
- Zoro Select Pipes