Shop All Black Pipes
Zoro Select
3/4" MNPT x 10 ft. TBE Black Pipe Sch 40
Mfr # 584-1200
Zoro # G3221443
product price: $39.59
/ea
Sold in multiples of 3 for $118.77
Item requires special delivery charges. A $16.67 per item surcharge will be applied.
$118.77
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 10 ft
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 584-1200
- Zoro # G3221443
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 10 ft |
Pipe Size (Nominal) | 3/4" |
Pipe Size (Fittings) | 3/4" |
Outside Dia. | 1 3/64 in |
Inside Dia. | 13/16 in |
Inside Diameter | 13/16 in |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 3/64 in |
Overall Length | 10 ft |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 13/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1454 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1454 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chrome Plated Brass Hex Nipple, MBSP x MNPT, 1/2" Pipe Size (8010-08-08)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, Swivel, Brass 5/16"x 1/4" Male NPT (B516-02ML)
- ALFI BRAND 26" Solid Wooden Slated Sgl Person Sitting Bench (AB4401)
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 6 in Overall Long, Threaded on Both Ends, NPT (T4BND11)
- ZORO SELECT 1" MNPT x 10 ft TBE Black Pipe Sch 40 (585-1200)
- ZORO SELECT 1-1/4" MNPT x 10 ft. TBE Black Pipe Sch 40 (586-1200)
- ZORO SELECT 1-1/2" MNPT x 10 ft. TBE Black Pipe Sch 40 (587-1200)
- ZORO SELECT 1-1/4" x 3-1/2" Black Pipe Nipple Sch 80 (40705)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P660)
- ZORO SELECT 1-1/4" MNPT x 6 ft. TBE Black Pipe Sch 80 (90723)
- BECK 4" x 6" Black Pipe Nipple Sch 40 (0330054404)
- Zoro Select Pipes