Shop All Brass Pipes
Zoro Select
3/4" MNPT x 1-7/64" TBE Brass Close Pipe Nipple Sch 40
Mfr # 706112-12
Zoro # G5123307
original price:
$8.79
5% off
new price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 1.1094 in
- Pipe Fitting Material Low Lead Brass
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706112-12
- Zoro # G5123307
- Country of Origin United States
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 1.1094 in |
Outside Dia. | 1 7/64 in |
Pipe Size (Fittings) | 3/4" |
Thread Size | 3/4-14 |
Overall Length | 1 7/64 in |
Outside Diameter | 1 7/64 in |
Nominal Pipe Size | 3/4 in |
Description
Nipple, Application Air, Natural Gas, Potable Water, Gravity Flow Yes, Material Low Lead Brass, Material Grade CA2745, Maximum Operating Pressure 1000 psi @ 200 Degrees F, Maximum Operating Temperature 250 Degrees F, Maximum Steam Pressure 1200 psi, Metal Pipe Construction Seamless, Minimum Operating Temperature -65 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 7/64 in, Overall Length 1 7/64 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURTEST Lamp, Use w/Mfr. No. PT 20 (P204-810)
- LK PACKAGING SS 51"x27-1/2"x14" Floor Sink (WNSF82482)
- KOHLER Deck-Mount Two-Way Diverter Valve (9530-CP)
- SANITUBE Viton Clamp Gasket, 2-1/2 (GTCV-250)
- ZORO SELECT 1-1/4" MNPT x 2 ft. TBE Red Brass Pipe Sch 40 (466-240)
- ZORO SELECT 3/8" MBSPT x MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (462-040BSNP)
- ZORO SELECT 2" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (468-040)
- ZORO SELECT 1/2" MNPT x 6-1/2" TBE Red Brass Pipe Nipple Sch 40 (463-065)
- ZORO SELECT 1/2" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (463-040X)
- ZORO SELECT 1-1/4" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (466-030)
- ZORO SELECT 1-1/4" MNPT x 1-5/8" TBE Red Brass Pipe Nipple Sch 40 (466-001)
- Zoro Select Brass Pipes