Shop All Stainless Steel Pipes
Zoro Select
3/4" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT
Mfr # T4WNE2
Zoro # G3100815
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 1.5 in
- Pipe Connection Type Threaded On One End
- Pipe Fitting Material 304 Stainless Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T4WNE2
- Zoro # G3100815
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 1.5 in |
Pipe Size (Fittings) | 3/4" |
Outside Dia. | 1 1/16 in |
Pipe Size | 3/4" |
Inside Dia. | 13/16 in |
Inside Diameter | 13/16 in |
Overall Length | 1 1/2 in |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 1/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 13/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 1622 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 1/16 in, Overall Length 1 1/2 in, Pipe Weld Type Continuous Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 1/2" thick 2" ID tube with ASJ (722650)
- NIBCO Wye, 45 Deg, 3/4 In, Low-Lead Cast Bronze (749-LF 3/4)
- ZORO SELECT Shielded Coupling, Pipe Size 5" (3000-55)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/2" O.D. (ZUSA-HT-3540)
- ZORO SELECT 1" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNF10)
- ZORO SELECT 3" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNK4)
- ZORO SELECT 2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNI3)
- ZORO SELECT 1/2" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T4WND7)
- ZORO SELECT 1-1/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1 3/8 in (T6BNG10)
- ZORO SELECT 1-1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG04)
- ZORO SELECT 1" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNF12)
- Zoro Select Pipes