Shop All Stainless Steel Pipes
Zoro Select
3/4" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80
Mfr # E6BNE02
Zoro # G3242696
original price:
$4.58
19% off
new price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Pipe Fitting Material 316 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E6BNE02
- Zoro # G3242696
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 1.5 in |
Pipe Size | 3/4" |
Outside Dia. | 1 1/16 in |
Pipe Size (Nominal) | 3/4" |
Inside Dia. | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Overall Length | 1 1/2 in |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 1/16 in |
Inside Diameter | 3/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 3/4 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 2728 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 1/16 in, Overall Length 1 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Family Care 1Pc Tank Lid With Button Hol (1385300-0)
- PARKER Male Straight Adapter, 45 deg., Flare (FAMS-44)
- CHICAGO VALVES AND CONTROLS 1", Spring Return 2 Piece SS Standard Port Ball Valve with FNPT Ends (2466RSR010)
- KOHLER Ac Power Adapter For Touchless Faucet (R31498-NA)
- ZORO SELECT 1/8" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNA07)
- ZORO SELECT 1/8" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNA16)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNH04)
- ZORO SELECT 1" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF05)
- ZORO SELECT 2" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNI17)
- ZORO SELECT 1/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA06)
- ZORO SELECT 1" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40, Seamless/Welded: Welded (T4WNF1)
- Zoro Select Pipes