Shop All Galvanized Pipes
Zoro Select
3/4" MNPT TBE Stainless Steel Pipe Nipple Sch 10
Mfr # 78160
Zoro # G4785693
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 6 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 78160
- Zoro # G4785693
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 6 in |
Outside Dia. (In.) | 0.75 in |
Pipe Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Overall Length | 6 in |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 3/4 in |
Description
Nipple, Application Air, Gas, Potable Water, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 3/4 in, Overall Length 6 in, Schedule Schedule 40, Standards AB 1953, Thread Configuration Threaded on Both Ends
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASIKS 1/2", Threaded, PVC, Y Strainer, PVC, 1/2", EPDM, Threaded, 150 PSI (YS53-050EPT-PV)
- APG 2" 316 Stainless Steel Part F (320FSS)
- ZORO SELECT PVC EZ Span Repair Coupling, Solvent x Solvent, 1 in Pipe Size (160-505)
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint and Cleanout (05223)
- ZORO SELECT 1" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P823)
- ZORO SELECT 2-1/2" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (569-080)
- ZORO SELECT 3/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40, Seamless/Welded: Welded (6P810)
- ZORO SELECT 2-1/2" MNPT x 10 ft. TBE Black Welded Pipe Sch 40 (569-1200)
- ZORO SELECT 1/2" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831016605)
- ZORO SELECT 1-1/4" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (566-100)
- LEGEND VALVE 1" X 2-1/2" GALVANIZED NIPPLE (356-103E)
- Zoro Select Galvanized Pipes