Zoro Select
3/4" MNPT PVC Ball Valve Inline
Mfr # 4251190
Zoro # G1112447
product price: $8.39
/ea
Â
Subtotal: $8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material PVC
- Body Style Inline
- Seat Material Buna-N
- Standards NSF STD 51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Zoro Select
- MFR # 4251190
- Zoro # G1112447
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 4.16 in |
Connection Size - Side 1 | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Nominal Valve Size | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 3/4 in, Valve Ways 2-Way, Seal Material Buna-N
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.