Shop All Galvanized Pipe Fittings
Zoro Select
3/4" MNPT Galvanized Square Head Plug
Mfr # 5P911
Zoro # G0740826
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Square Head Plug
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P911
- Zoro # G0740826
- UPC # 190735909645
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Nominal Pipe Size | 3/4 in |
Description
Square Head Plug, 3/4 in Nominal Pipe Size, Malleable Iron, Galvanized, Class Class 150, Male NPT, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 18 in. H X 1.25 in. W 20 Ga. Galvanized Steel Strap (LSTA18)
- ASI GLOBAL PARTITIONS Urinal Screen, Charcoal, 24 in W (40-9132480-23)
- 3M Water Filter, 100 deg. F, 12-1/2 in. H (5625901)
- ADVANCED DRAINAGE SYSTEMS Ads Per Roll 4-in White Sock Only 100' (0420HA)
- ZORO SELECT Coupling, 3", 300 gal. (4316010468)
- ZORO SELECT 1" MNPT x 3/4" FNPT Galvanized Hex Bushing (5P885)
- ZORO SELECT Elbow, 45 deg, 3/8", 300 gal. (4316010702)
- ZORO SELECT 1/2" FNPS Galvanized Merchant Coupling (61103)
- ZORO SELECT Galv.Nipple, Welded, 4 x 36 (793LP9)
- ZORO SELECT 2" FNPT Galvanized 90 Degree Elbow (1LBH3)
- ANVIL 1" FNPT Galvanized Union (0313822124)
- Zoro Select Fittings