Shop All Galvanized Pipe Fittings
Zoro Select
3/4" MNPT Galvanized Hex Head Plug
Mfr # 1MPL7
Zoro # G2450962
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Forged Steel
- Specific Fitting Shape Hex Head Plug
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MPL7
- Zoro # G2450962
- UPC # 190735925485
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Nominal Pipe Size | 3/4 in |
Details
Item | Hex Head Plug |
Pipe Fitting Material | Galvanized Forged Steel |
Specific Fitting Shape | Hex Head Plug |
Basic Pipe Fitting Material | Metal |
Fitting Schedule/Class | Class 3000 |
Basic Pipe Fitting Shape | Plug |
Fitting Connection Type | MNPT |
Standards | ANSI B1.20.1, ASME B16.11 and SA105, ASTM A105 |
Max. Pressure | 3000 psi @ 72 Degrees F |
Pipe Fitting Connection Type | Male NPT |
Specific Pipe Fitting Shape | Hex Head Plug |
Finish/Coating | Galvanized |
Threading | NPT |
Connection Type | Threaded |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
Fitting Shape | Plug |
Class | Class 3000 |
Pressure Level | High Pressure (1000-3000 psi) |
Description
Hex Head Plug, 3/4 in Nominal Pipe Size, Forged Steel, Galvanized, Class Class 3000, Male NPT, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" NOM C x 3/4" FNPT Copper Reducing Adapter (603R 1x3/4)
- SANI-LAV Swivel Hose Adapter, 1/2 In, Brass (N21)
- THRIFCO PLUMBING 1-1/2 Inch Slip x Slip x Slip PVC Tee SCH 80 (8214586)
- JONES STEPHENS 40Mm Pres Bal Cart. F/Glacier Bay (C07655)
- ZORO SELECT 2" x 2" x 1" FNPT Galvanized Reducing Tee (0811049212)
- ZORO SELECT 2" x 1-1/2" FNPT Galvanized Reducer (5P943)
- ZORO SELECT 1-1/2" x 1-1/2" x 1/2" FNPT Galvanized Reducing Tee (0811046010)
- ZORO SELECT 1" x 1/2" FNPT Galvanized Reducer (5P935)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/2XCLOSE (793LY3)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/2 x 2 (793LY4)
- LEGEND VALVE 1" GALVANIZED 90 ELBOW (352-005C)
- Zoro Select Fittings