Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" MNPT 316 SS Hex Head Plug
Mfr # 1RTH6
Zoro # G2032895
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RTH6
- Zoro # G2032895
- UPC # 190735921487
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Description
Hex Head Plug, 3/4 in Nominal Pipe Size, Stainless Steel, 316, Male NPT, 2500 psi @ 350 Degrees F Max. Steam Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO 10Ct Ss Sink Rim Clip (42-2111)
- ZORO SELECT 1" x 1" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (5PAL5)
- MOEN Aerator Kit in Spot Resistant Nickel (204275SRN)
- BECK 1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331014803)
- ZORO SELECT 1" MNPT 316 SS Hex Head Plug (1RTH8)
- ZORO SELECT 1/2" MNPT 316 SS Hex Head Plug (1RTH4)
- ZORO SELECT Nipple, Schedule 40, 1-39/64" ID, 316 SS (ZUSA-PF-2684)
- ZORO SELECT 3" x 2" MNPT x FNPT 316 SS Hex Bushing (600B113N030020)
- ZORO SELECT 1-1/4" x 3/8" FNPT SS Reducing Coupling (4381032370)
- ZORO SELECT 2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017450)
- ZORO SELECT 2" FNPT 304 SS Cap (1LVL7)
- Zoro Select Fittings