Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" MNPT 304 SS Square Head Plug
Mfr # 40SQ112N034
Zoro # G1205093
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40SQ112N034
- Zoro # G1205093
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Outside Diameter | 3/4 in |
Overall Length | 30 mm |
Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Description
Square Head Plug, 3/4 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, Male NPT, 3/4 in Outside Diameter, 30 mm Overall Length, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Drive Style 2 in Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, 14, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERRIN & ROWE Georgian Era Bridge Kitchen Faucet With Side Spray (U.4719L-ULB-2)
- ZORO SELECT Four Way Steel Water Key (34A523)
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 100 ft Length, Type K (KS06100)
- GROHE Kitchen Faucet Hose, 1/2" NPT, 59" L (46092000)
- ZORO SELECT 3" MNPT 304 SS Square Head Plug (40SQ112N030)
- ZORO SELECT 1/4" MNPT 304 SS Square Head Plug (40SQ112N014)
- ZORO SELECT 1" MNPT 304 SS Square Head Plug (40SQ112N010)
- ZORO SELECT 2" x 1/2" FNPT SS Reducing Coupling (4381036510)
- ZORO SELECT Square Plug, 1", 150,304, Thrd Heavy (4381033250)
- ZORO SELECT Drop Coupling, 304 SS, 2 in, FNPT, Class 150 (29DC14020)
- LEGEND VALVE 1/4" SS304 CAP (404-121)
- Zoro Select Fittings