Shop All Black Pipe Fittings
Zoro Select
3/4" FNPT Malleable Iron Union with Brass Seat Class 300
Mfr # 4316002856
Zoro # G1552439
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4316002856
- Zoro # G1552439
- UPC # 092201230133
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Description
Union, Brass, Iron, Class Class 300, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH VALVE Pressure Regulator, 1-1/2 In, 20 to 50 psi (20256-0035)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit w-38101 Bushing, Bronze (38190-BZ)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ 14 Rough-In (3949-7)
- ELKAY Valve Kit, Elkay, 1x1x1", Solenoid Valve (2000000503)
- ZORO SELECT 1-1/2" FNPT Malleable Iron Union with Brass Seat Class 300 (4316002862)
- ZORO SELECT 1/4" NPT x Female NPT Malleable Iron Union with Brass Seat Class 300 (4316002850)
- ZORO SELECT 1-1/4" FNPT Malleable Iron Union with Brass Seat Class 300 (4316002860)
- ZORO SELECT 1" Female NPT x Female NPT Black Forged Steel Coupling (1MNA5)
- ZORO SELECT 2" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCB1)
- ZORO SELECT 3/4" Malleable Iron 45 Degree Elbow (4316000606)
- ANVIL 2" x 1-1/4" Socket Socket Black Forged Steel Reducing Coupling Class 3000 (0362175804)
- Zoro Select Black Pipe Fittings