Shop All Butt Hinges
Zoro Select
3/4 in W x 72 in H Stainless steel Continuous Hinge
Mfr # 1JEJ7
Zoro # G3210697
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 72 in
- Door Leaf Thickness 0.06 in
- Door Leaf Width 3/4 in
- Finish Stainless steel
- Holes per Leaf 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1JEJ7
- Zoro # G3210697
- UPC # 190735030318
- Country of Origin Multiple
- Category Butt Hinges
Dimensions
Door Leaf Height | 72 in |
Door Leaf Width | 3/4 in |
Pin Dia. | 1/8 in |
Length | 6 ft |
Frame Leaf Height | 72 in |
Frame Leaf Width | 3/4 in |
Overall Knuckle Height | 1/2 in |
Overall Width | 1 1/2 in |
Height | 6 ft. |
Width | 1-1/2" |
Pin Diameter | 1/8 in |
Hinge Length | 6 ft |
Description
Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Stainless Steel Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 3/4 in Door Leaf Width, 3/4 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 3 in Hole Spacing, 24 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Steel Pin Material, Nonremovable Pin Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Bottle Grid Accessory For Cookware Rollouts (ROACCBTGRID15)
- HAGER Satin Chrome Latch 394426D (394426D)
- RAYMOND ISO-D Series Die Spring, PK10 (304405D)
- SPEC Compression Spring, Music Wire, PK10, C04800740750M (C04800740750M)
- ZORO SELECT 3 1/2 in W x 3 1/2 in H Gray Prime Coat Door and Butt Hinge (1WAV6)
- ZORO SELECT 2 1/4 in W x 4 1/2 in H Bronze Spring Hinge (4PA85)
- ZORO SELECT 3/4 in W x 72 in H White Enamel Continuous Hinge (1CBE9)
- ZORO SELECT 1 1/2 in W x 3 1/2 in H Satin Brass Door and Butt Hinge (56-262SBRS)
- ZORO SELECT 3 in W x 4 in H Stainless steel Lift-Off Hinge (3HUH7)
- ZORO SELECT 3 in W x 8 in H zinc plated Strap Hinge (4PB43)
- LAMP 2-23/64" W x 1-31/32" H Ivory Plastic Detent Hinge (HG-YJ50IV)
- Zoro Select Butt Hinges