Shop All Continuous Hinges
Zoro Select
3/4 in W x 72 in H Bright Brass Continuous Hinge
Mfr # 1CCD7
Zoro # G2925553
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Door Leaf Height 72 in
- Color Brass
- Door Leaf Thickness 0.06 in
- Width 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1CCD7
- Zoro # G2925553
- UPC # 190735029527
- Country of Origin Multiple
- Category Continuous Hinges
Dimensions
Length | 4 ft |
Door Leaf Height | 72 in |
Width | 1-1/2" |
Door Leaf Width | 3/4 in |
Frame Leaf Width | 3/4 in |
Frame Leaf Height | 72 in |
Pin Dia. | 1/8 in |
Overall Width | 1 1/2 in |
Overall Knuckle Height | 1/2 in |
Height | 6 ft. |
Pin Diameter | 1/8 in |
Hinge Length | 4 ft |
Description
Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Bright Brass Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 3/4 in Door Leaf Width, 3/4 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, Length 4 ft, Not Included Hardware, 2 in Hole Spacing, 24 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Steel Pin Material, Nonremovable Pin Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-20 O-Ring ID: 25 mm, CS: 3.5 mm, OD: 32 mm 30 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0020x30)
- MASTERVISION 1x50' Adhesive Magnetic Tape, Black (BVCFM2021)
- RENIN Renin 60 in. x 80 1/2 in. Lace Multi-X Design Mirror Bypass Door (EU3265PWCLE060080)
- MASTER LOCK Lever Lockset, Polished Brss, Return Style (RL0303BOX)
- ZORO SELECT 3/4 in W x 48 in H Bright Nickel Continuous Hinge (1CCE4)
- ZORO SELECT 1 in W x 48 in H Stainless steel Continuous Hinge (2ZFV4)
- ZORO SELECT 2 in W x 36 in H Stainless steel Continuous Hinge (2ZFN4)
- ZORO SELECT 1 in W x 48 in H Steel Continuous Hinge (2ZET9)
- ZORO SELECT 5/8 in W x 72 in H Steel Continuous Hinge (1CCP6)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (2ZFU2)
- ZORO SELECT 2 in W x 48 in H Aluminum Continuous Hinge (2ZGA9)
- Zoro Select Door Hinges