Shop All Continuous Hinges
Zoro Select
3/4 in W x 60 in H Steel Continuous Hinge
Mfr # 2ZEG4
Zoro # G3294584
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 60 in
- Door Leaf Thickness 0.075 in
- Door Leaf Width 3/4 in
- Finish Steel
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ZEG4
- Zoro # G3294584
- UPC # 190735039137
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 60 in |
Door Leaf Width | 3/4 in |
Frame Leaf Width | 3/4 in |
Frame Leaf Height | 60 in |
Pin Dia. | 1/4 in |
Overall Knuckle Height | 1 in |
Overall Width | 1 1/2 in |
Length | 5 ft |
Width | 1-1/2" |
Hinge Length | 5 ft |
Pin Diameter | 1/4 in |
Description
Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 60 in Door Leaf Height, 60 in Frame Leaf Height, 3/4 in Door Leaf Width, 3/4 in Frame Leaf Width, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, Length 5 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 1 1/2 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, Y13-BR YALE (ILCO-Y13-BR)
- ROCKWOOD Pull Plate, Barrier-Free, Aluminum, 3 x12 (BF107 X 70A.28)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (W581BD D 626)
- RICHELIEU HARDWARE 21 3/8 in (544 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP720544900)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (1JEN2)
- ZORO SELECT 1 1/2 in W x 48 in H Steel Continuous Hinge (2ZEH9)
- ZORO SELECT 1 1/4 in W x 72 in H Dull Aluminum Continuous Hinge (1JEX3)
- ZORO SELECT 1 in W x 30 in H Nickel Continuous Hinge (1CCG5)
- ZORO SELECT 2 in W x 12 in H Steel Continuous Hinge (2ZEX8)
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge (4PB39)
- MONROE PMP 1-1/2" W x 72" H Mill Aluminum Continuous Hinge (CA24015072)
- Zoro Select Continuous Hinges