Shop All Rubber Sheets & Strips
Zoro Select
3/4" High Grade Neoprene Rubber Sheet, 12"x12", Black, 70A
Mfr # BULK-RS-NHS70-243
Zoro # G2568955
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NHS70-243
- Zoro # G2568955
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 1 ft |
Length | 12" |
Width | 12" |
Overall Length | 12 in |
Nominal Size | 12 in x 12 in |
Overall Width | 12 in |
Description
Neoprene Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 70A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 710, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.059 in, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.75 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Polycarbonate U Channel Stock , 36" L, Clear (BULK-UC-PC-11)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 3 in Dia. (BULK-PR-PP-50)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Red (ZUSA-XPE-146)
- FILM-GARD Plastic Sheeting 6 mil X 16 ft. W X 100 ft. L Polyethylene Black (626054)
- ZORO SELECT Rubber Strip, SBR, 1"Thick, 36"x6", 70A (BULK-RS-SBR75-156)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1/2" W (BULK-RS-N50-98)
- ZORO SELECT Neoprene Ball, 3/4 in, Black, Standard, PK5 (BULK-RB-N70-7)
- ZORO SELECT 1/8" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 80A (BULK-RS-N80MIL-45)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1/4" W (BULK-RS-E60-127)
- ZORO SELECT Rubber, Silicone, 3/8"Thick, 36"x12", 30A (BULK-RS-S30-31)
- ZORO SELECT Roll, Butyl, 1/16 in. Thick, 5 ft., 60A (BULK-RS-BTL60-41)
- Zoro Select Rubber Sheets & Strips