Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" FSW 316/316L SS Tee
Mfr # 1501300218
Zoro # G8329894
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 316/316L Stainless Steel
- Tube Size 3/4"
- Fitting Connection Type FSW
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1501300218
- Zoro # G8329894
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Tube Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Fitting Side C Outside Diameter | 1 1/2 in |
Description
Tee, Stainless Steel, Electro Polished, 316/316L, Class Class 3000, 3/4 in, Female, Socket, 1 1/2 in, 3/4 in, Female, Socket, 1 1/2 in, 3/4 in, Female, Socket, 1 1/2 in, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40 (462-120)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1-1/2 in. Slip X 1-1/2 in. D Slip PVC Coupling (PVC 02100 1400)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002LF 24/DC)
- CAMOZZI #Vbu 1/4, 1/4 Pilot-Operated Check Valve (VBU 1/4)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381006050)
- ZORO SELECT 2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010850)
- ZORO SELECT Hex Bushing, 3/4"x1/2", 150,304, Thrd (4381031090)
- ZORO SELECT 1/2" FNPT SS Threaded Flange (4381006000)
- ZORO SELECT 3/4" x 1/4" FNPT 316 SS Reducing Coupling (60RC111N034014)
- ZORO SELECT 1-1/2" x 1-1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N112114)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000090)
- Zoro Select Stainless Steel Pipe Fittings