Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" FSW 316/316L SS SW Outlet
Mfr # 150771350218
Zoro # G7848111
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Socket Weld Outlet
- Pipe Fitting Material 316/316L Stainless Steel
- Tube Size 3/4"
- Fitting Connection Type FSW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 150771350218
- Zoro # G7848111
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Tube Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Overall Length | 1 1/16 in |
Fitting Side A Outside Diameter | 1 5/16 in |
Description
Outlet, Stainless Steel, 316/316L, Class Class 3000, 3/4 in, Female, Socket, 1 5/16 in, 3/4 in, Female, Socket, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, 1", PVC/EPDM, Socket (YC10100SEU)
- OATEY 43501 3-4 in. Off Closet Flange (745034)
- SHARKBITE MAX Adapter, Brass, Brass (UR4248)
- IVES COMMERCIAL Solid Brass Single Wardrobe Hook Bright Chrome Finish (581B26)
- ZORO SELECT 3" FNPT 304 SS 45 Degree Elbow (404E111N030)
- ZORO SELECT 3" Butt Weld 304L SS Stub End Type A Sch 10 (4381023070)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017840)
- ZORO SELECT Tee, 3/8", 150,304, Thrd Heavy (4381033420)
- ZORO SELECT 1-1/2" FNPT 304/304L SS 90 Degree Elbow (3000300112)
- ZORO SELECT 4" x 3" MNPT x FNPT SS Hex Reducing Bushing (4307001460)
- LEGEND VALVE 3/4" x 3-1/2" 316 SS NIPPLE (316-085)
- Zoro Select Fittings