Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" FSW 316/316L SS Coupling
Mfr # 1501300718
Zoro # G7971232
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 316/316L Stainless Steel
- Tube Size 3/4"
- Fitting Connection Type FSW
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1501300718
- Zoro # G7971232
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Tube Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 1 3/4 in |
Overall Length | 1 7/16 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Description
Coupling, Stainless Steel, 316/316L, Class Class 3000, 3/4 in, Female, Socket, 1 3/4 in, 3/4 in, Female, Socket, 1 1/2 in, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Tub/Shower Drain Covers Brushed Gold (T90331BG)
- ANDERSON Green Leaf Nylon 3/16 in. D X 3/16 in. D Hose Mender (CBSHM3160BG1)
- AMERICAN STANDARD Selectronic Remote Control (605XRCT.007)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/8" Pipe Size (22UL06)
- ZORO SELECT Concentric Coupling, 316 SS, 4 x 6 in (4381012730)
- ZORO SELECT 2-1/2" FNPT 304 SS Coupling (40FC111N212)
- ZORO SELECT Straight Adapter, Steel, 3/4 ", NPT x BSPT (ZUSA-PF-8971)
- ZORO SELECT Elbow, 45 deg, 1", 150,304, Thrd Heavy (4381030850)
- ZORO SELECT Elbow, 90 deg, 1", 150,304, Thrd Heavy (4381030650)
- ZORO SELECT Hex Bushing, 304 SS, 2 x 1 1/2", NPT (ZUSA-PF-399)
- ZORO SELECT 3/4" MNPT 316 SS Square Head Plug (1RTL3)
- Zoro Select Fittings