Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" FSW 316/316L SS 90 Degree Elbow
Mfr # 1501300118
Zoro # G8370117
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 316/316L Stainless Steel
- Tube Size 3/4"
- Fitting Connection Type FSW
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1501300118
- Zoro # G8370117
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Tube Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
90 Degrees Elbow, Stainless Steel, Electro Polished, 316/316L, Class Class 3000, 3/4 in, Female, Socket, 1 1/2 in, 3/4 in, Female, Socket, 1 1/2 in, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic Monitor® 14 Series Valve Only Trim Chrome (T14059)
- ZORO SELECT 1" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF02)
- PARKER 90 Elbow, Steel, 1/4 in Pipe Size, MNPT (1/4 CR-S)
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect Slip Ball Valve (FSBBV34SL)
- ZORO SELECT 1/2" FNPT 304 SS 90 Degree Elbow (2UA57)
- ZORO SELECT Hex Bushing, 3"x1/2", 150,304, Thrd (4381031400)
- ZORO SELECT 1/2" FNPT 316/316L SS Threaded Outlet (100740350218)
- ZORO SELECT 3/4" x 1/2" FNPT 316 SS Reducing Coupling (60RC111N034012)
- ZORO SELECT Reduce Coupling, 2-1/2"x1-1/4", 316, Thrd (4381036590)
- ZORO SELECT 2" x 3/8" MNPT x FNPT SS Hex Reducing Bushing (4381035100)
- ZORO SELECT 3" Butt Weld 304L SS Tee Sch 10 (4381011670)
- Zoro Select Fittings