Shop All Stainless Steel Pipe Fittings
Zoro Select
3/4" FSW 304/304L SS Coupling
Mfr # 1501300712
Zoro # G8468083
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 304/304L Stainless Steel
- Tube Size 3/4"
- Fitting Connection Type FSW
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1501300712
- Zoro # G8468083
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Tube Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Overall Length | 1 7/16 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Coupling, Stainless Steel, 304/304L, Class Class 3000, 3/4 in, Female, Socket, 1 1/2 in, 3/4 in, Female, Socket, 1 1/2 in, 2,570 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Stem F/Crane Dial-ese Cold (C07412)
- TOTO Toilet Tank, 1.28 gpf, E-Max, Cotton (ST243ER#01)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 1 in Pipe Size (401417)
- AMERICAN STANDARD H20Ption H2Option Dual Flush Elong 0.92, 0.92/1.28 gpf, Siphonic Dual Flush, Floor Mount, Elongated (2887.218.020)
- ZORO SELECT 1/2" Socket Weld 304 SS Union (2UE39)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 1 1/4 in (4381014230)
- ZORO SELECT 2" x 1" Butt Weld 304L SS Concentric Reducer Sch 40 (4381016110)
- ZORO SELECT 1/8" MNPT x FNPT 304 SS Street Elbow (40SE113N018)
- ZORO SELECT 2" x 1" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009120)
- ZORO SELECT 304 Stainless Steel Reducing Coupling, 1/2 in x 3/8 in Fitting Pipe Size, Female NPT x Female NPT (40RC111N012038)
- ZORO SELECT 2" FSW 304/304L SS Coupling (4001300712)
- Zoro Select Fittings