Shop All Ball Valves
Zoro Select
3/4" FNPT x MNPT Brass Ball Valve Inline
Mfr # 107-324NL
Zoro # G5034127
original price:
$19.79
11% off
new price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Tube Size 3/4"
- Max. Steam Pressure 150 psi WSP
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 107-324NL
- Zoro # G5034127
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Tube Size | 3/4" |
Overall Length | 6.03 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material 304 Stainless Steel, Ball Port Style Standard Port
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Actuated CPVC TBH Ball Valve w/FPM Seals (HRSTBH210STV)
- K-FLEX USA 5/8" x 27/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068058)
- STEEL & OBRIEN 1-1/2" Female I-Line End x Long Butt Weld - 2.031" Long 304SS (15WLI-1.5-304)
- B&K 2 In. Threaded Schedule 80 PVC Union (164-108)
- ZORO SELECT 1" FNPT x MNPT Brass Ball Valve Inline (107-325NL)
- ZORO SELECT 1/2" FNPT x MNPT Brass Ball Valve Inline (107-323NL)
- ZORO SELECT 1-1/2" FNPT x MNPT Brass Ball Valve Inline (107-327NL)
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline (G-F600-125LH)
- ZORO SELECT Ball Valve, 3/4" Tube Size, 150 psi (75198LF)
- ZORO SELECT 1/4" Compr Brass Mini Ball Valve Inline (G-BVRM-25Y)
- LEGEND VALVE 3/4 T2007 SWT x PEX NO LEAD DR (101-601NL)
- Zoro Select Ball Valves