Shop All Y & Basket Strainers
Zoro Select
3/4", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F
Mfr # 6NPX0
Zoro # G4270314
original price:
$26.45
10% off
new price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT x FNPT
- Screen Material Stainless Steel
- Housing Material Bronze
- Max. Pressure 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6NPX0
- Zoro # G4270314
- UPC # 190735543740
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3/4" |
Width | 3-3/16" |
Length | 1-9/20" |
Height | 1-5/8" |
Mesh Size | 20 mesh |
Screen Size | 20 mesh |
Description
Y Strainer, Pipe Size 3/4 in, Maximum Pressure at 100 deg F 400 psi, Length 3 1/8 in, Height 2 5/8 in, Blow Off Port 3/4 in, Screen Material 304 Stainless Steel, Mesh Size 20 mesh, Housing Material Bronze, Class 300, Maximum Pressure 125 psi @ 353 Degrees F, 400 psi @ 210 Degrees F, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Type NPT, Port 2 Gender Female
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Bushing, 10 x 6 in, Schedule 40 (437626)
- NEWPORT BRASS Kitchen Bridge Faucet With Side Spray in Flat Black (9458/56)
- B & K SILLCOCK 1/2"" SOLDER (108-503)
- SIOUX CHIEF VALVE BACKWATER ABS 4"" (869-S4APK)
- ZORO SELECT 2-1/2", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H629)
- ZORO SELECT 1-1/2", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H627)
- ZORO SELECT 2", FNPT x FNPT, Bronze, Y Strainer (6NPX4)
- ZORO SELECT 1/2", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-50)
- ZORO SELECT 1/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-25)
- ZORO SELECT 3", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H630)
- HAYWARD FLOW CONTROL 2", Socket/Threaded, PVC, Basket Strainer, 150 psi (SB1200ST18)
- Zoro Select Y & Basket Strainers