Shop All Y & Basket Strainers
Zoro Select
3/4", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi
Mfr # G-YSS-75
Zoro # G7451665
original price:
$89.79
24% off
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT x FNPT
- Screen Material 316 Stainless Steel
- Housing Material 316 Stainless Steel
- Max. Pressure 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # G-YSS-75
- Zoro # G7451665
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3/4" |
Width | 1-1/8" |
Height | 3-1/8" |
Length | 3-1/8" |
Mesh Size | 50 mesh |
Screen Size | 50 mesh |
Port 1 Connection Size | 3/4 in |
Port 2 Connection Size | 3/4 in |
Description
Y Strainer, Pipe Size 3/4 in, Maximum Pressure at 100 deg F 800 psi, Length 3 1/8 in, Height 2 5/8 in, Blow Off Port 1/2 in, Screen Material 316 Stainless Steel, Mesh Size 50 mesh, Housing Material Stainless Steel, Includes Screen Yes, Maximum Pressure 800 psi CWP, Maximum Temperature 425 Degrees F, Minimum Temperature -20 Degrees F, Port 1 Connection Size 3/4 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 3/4 in, Port 2 Connection Type NPT, Port 2 Gender Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Neoprene, Gasket, Grease Interceptor Parts (8000GASKET10F)
- JAY R. SMITH MANUFACTURING 9 " cast iron Floor Drain Body (2005Y03BA-P050)
- SHARKBITE Push-to-Connect Coupling, 1/4 in Tube Size, Brass, Brass (U004LF)
- VIEGA Reducer (28815)
- ZORO SELECT 3/8", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H622)
- ZORO SELECT 2", FNPT x FNPT, Bronze, Y Strainer (6NPX4)
- ZORO SELECT 1-1/4", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-125)
- ZORO SELECT 1/2", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H623)
- ZORO SELECT 2-1/2", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H629)
- ZORO SELECT 1-1/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-125)
- STEEL & OBRIEN 1", 1 1/2" & 2" Long Narrow Strainer Spring, Electropolished-316SS (KEP00030-316-EP)
- Zoro Select Y & Basket Strainers