Shop All Ball Valves
Zoro Select
3/4" FNPT Stainless Steel Fire Safe Ball Valve Inline
Mfr # 06Q011N06034FSR
Zoro # G4976946
original price:
$80.27
37% off
new price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Stem Material Stainless Steel
- Port Standard
- Max. Steam Pressure 150 psi WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06Q011N06034FSR
- Zoro # G4976946
- UPC # 190735463222
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 2.8 in |
Handle Length | 4.33 in |
Connection Size - Side 2 | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Nominal Valve Size | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Water, Valve Construction One-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 2,000 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Standard Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 2.5mm ID x 4mm OD, 100 Ft, Natural (806FH2)
- ROSS CONTROLS Lockout Valve 15 Series / Classic Manual 3/2 Way, 1-1/4" In-Out 1-1/4" Exhaust NPT (Y1523C7012)
- PARKER Connector, Nylon, CompxM, 3/8Inx1/8In (N6MC2)
- PARKER String Wound Filter Cartridge, 10 gpm, 20 Micron, 2-7/16" O.D., 20 in H, 6 PK (15R20)
- ZORO SELECT 1-1/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06114FSR)
- ZORO SELECT 1" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06010FSR)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06112FSR)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (1PZB1)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (1WMN6)
- ZORO SELECT 1/4" FNPT x MNPT Brass Mini Ball Valve Inline (G-MVSP-25M)
- CARRIER Lh680534 Flame Sensor (Heating) (LH680534)
- Zoro Select Valves